Menu Search
COMMSCOPE #760241547

Patch Panel, 48 Ports, Cat 5e, 6, 6A, 2U, Unshielded

SKU # 19151619915
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Discrete Distribution Module Panel
Ports: 48
Outlet Type: Cat 5e, 6, 6A
Size - Rack Units: 2U
Dimensions: HxWxD: 3.5 x 19 x 4.7 in.
Color: Black
Cable Type: Unshielded