Menu Search
PANDUIT #CPA48BLY

Mini-ComĀ® Angled Patch Panel 2U 48 Port

SKU # 07498303649
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Patch Panel
Ports: 48
Outlet Type: Modular Jack Shielded
Size - Rack Units: 2U
Dimensions: HxW: 3.47 x 19 in.
Color: Black