Menu Search
PANDUIT #CPP24WBLY

Mini-ComĀ® Flush Rack Mount Panel 1U 24 Port

SKU # 07498303655
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Supplied with (6) CFFP4 Front Removable Faceplates