Menu Search
PANDUIT #NKMP24Y

NetKey® Flush Rack Mount Panel 1U 24 Port

SKU # 07498305599
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular NetKey Module
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Includes: Mounting Screws, Write-On Port ID Areas