Specifications
Type:
Flush Rack Mount Panel
Ports:
48
Outlet Type:
Modular Jack, Multimedia Insert
Size - Rack Units:
1U
Dimensions:
HxW: 1.75 x 19 in.
Color:
Black
Description
Additional Info: Supplied with Rear mounted Faceplates (space not available for component labels)