Menu Search
PANDUIT #CP48BLY

Mini-ComĀ® Flush Rack Mount Panel 2U 48 Port

SKU # 07498303642
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black