Menu Search
PANDUIT #NKFP48Y

NetKey® Flush Rack Mount Panel 2U 48 Port

SKU # 07498305595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular NeKey Module
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Includes: Mounting screws