Menu Search
PANDUIT #NKFP12W

Modular Patch Panel, 12 Ports, Modular, Unshielded, Black

SKU # 07498386114
RoHS Compliant
Type: Flat Patch Panel
Ports: 12
Outlet Type: Modular, Unshielded
Dimensions: 10.00 in. H x 2.03 in. W
Color: Black