Menu Search
PANDUIT #NKPP48FMY

NetKey™ Patch Panel, 3.47 x 19.00 in., Black, 48 Ports, Modular Jack/Module Insert Outlet, 2U Rack

SKU # 07498305602
RoHS Compliant
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.47 x 19 in.
Color: Black