Menu Search
TE CONNECTIVITY #1375014-2

Flush Rack Mount Panel 1U 24 Port

SKU # 62101698996 Manufacturer Series: SL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack Unshielded
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Flush Rack Mount Panel; Ports - 24; Outlet Type - Modular Jack Unshielded; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in; Color - Black; Additional Information - Includes: Jacks bagged; Manufacturer Series - SL

Additional Info: Includes: Jacks bagged