Menu Search
TE CONNECTIVITY #1933307-1

Flush Rack Mount Panel 1U 24 Port

SKU # 62101698005 Manufacturer Series: SL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack Unshielded
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black