Menu Search
TE CONNECTIVITY #1933308-1

Flush Rack Mount Panel 2U 48 Port

SKU # 62101698072 Manufacturer Series: SL
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack Shielded
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black