(0)

WIREWERKS #WW-001450

Keywerks Flush Rack Mount Panel 1U HD 24 Port

SKU: 62800400230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack, Multimedia Insert
Size - Rack Units: 1U HD
Dimensions: HxW: 1.75 x 19 in.
Color: Black
Description
CU Media Patch Panels - Unloaded: Type - Flush Rack Mount Panel; Ports - 24; Outlet Type - Modular Jack, Multimedia Insert; Size - Rack Units - 1U HD; Size - HxW - 1.75 x 19.00 in; Color - Black; Additional Information - Include:s Rear Cable Management, Tye Wraps, Mounting Screws; Manufacturer Series - KeyWerks
Additional Info: Include:s Rear Cable Management, Tye Wraps, Mounting Screws