Menu Search
NVENT HOFFMAN #PBS66

ProlineĀ® Sloped Top OI Enclosure Base Table-Top, Overhead Suspended Light Gray

SKU # 78351036959
Base Type: Sloped Top OI Enclosure Base
Application: Table-Top, Overhead Suspended
Dimensions: HxWxD: 1 x 23.94 x 21.33 in.
Material: Steel, 14 Gauge
Color: Light Gray

Cabinet Bases: Base Type - Sloped Top OI Enclosure Base; Application - Table-Top, Overhead Suspended; Dimensions - 1.00"H x 23.94"W x 21.33"D; Material - Steel, 14 Gauge; Color - Light Gray; Additional Information - Gasket Seal, Ground Stud; Manufacturer Series - Proline

Additional Info: Gasket Seal, Ground Stud