Menu Search
HAMMOND MANUFACTURING #REDFP19056BK1

Acrylic Door, 32U Rack, Front or Rear Mounting, 56x19 in., 16 Gauge Steel, Black

SKU # 62398036343 Manufacturer Series: REFK
RoHS Compliant
Type: Acrylic Door
Component Mounting: 32U Rack
Mounting Position: Front or Rear
HxW: 56.00x19.00 in. (1422.4x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Additional Info: Includes: Four Leveling Feet