Menu Search
HAMMOND MANUFACTURING #HWCWD3012UBK

Cabinet Door, 12U Rack, 24.00x29.69 in., 16 Gauge Steel

SKU # 62398032520
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tinted Window Cabinet Door
Component Mounting: 12U Rack
Installation/​Operation: Hinged
HxW: 24.00x29.69 in. (610.00x754.00 mm)
Material: 16 Gauge Steel
Finish: Sand Textured Black Powder Paint
Window: Smoked Acrylic, 6 mm Thick
Window HxW: 21.00x20.00 in. (533.00x508.00 mm)