Menu Search
HAMMOND MANUFACTURING #C4BD2442VBK1

Cabinet Door, 24U Rack, 16 Gauge Steel, Hinged

SKU # 62398004132 Manufacturer Series: C4BD
RoHS Compliant
Type: Perforated Split Cabinet Door
Component Mounting: 24U Rack
Installation/​Operation: Hinged
HxW: 41.81x10.57 in. (1062.00x269.00 mm), 41.81x10.13 in. (1062.00x257.00 mm)
Material: 16 Gauge Steel
Finish: Textured Black Powder Paint
Window: 63 Percent F.A.R. Perforation
Window HxW: 36.81x6.13 in. (935.00x156.00 mm), 36.81x5.63 in. (935.00x143.00 mm)