You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CDF1942LLG1

Cabinet Door, 24U Rack, 41.75x19.33 in., 16 Gauge Steel

SKU # 62398056576 Manufacturer Series: Series CDF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Louver Vented Cabinet Door
Component Mounting: 24U Rack
Installation/​Operation: Hinged, Flush
HxW: 41.75x19.33 in. (1060.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray