Menu Search
HAMMOND MANUFACTURING #CDF1942SLG1

Cabinet Door, 24U Rack, 41.75x19.33 in., 16 Gauge Steel

SKU # 62398050002 Manufacturer Series: Series CDF
RoHS Compliant
Type: Solid Cabinet Door
Component Mounting: 24U Rack
Installation/​Operation: Hinged, Flush
HxW: 41.75x19.33 in. (1060.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray