Menu Search
HAMMOND MANUFACTURING #HWCWD2427UBK

Cabinet Door, 27U Rack, 50.25x23.69 in, 16 Gauge Steel

SKU # 62398082033
RoHS Compliant
Type: Tinted Window Cabinet Door
Component Mounting: 27U Rack
Installation/​Operation: Hinged
HxW: 50.25x23.69 in. (1276.00x602.00 mm)
Material: 16 Gauge Steel
Finish: Sand Textured Black Powder Paint
Window: Smoked Acrylic, 6 mm Thick
Window HxW: 47.25x17.00 in. (1200.00x432.00 mm)