Menu Search
HAMMOND MANUFACTURING #HWCVD3027UBK

Cabinet Door, 27U Rack, 50.25x29.69 in., 16 Gauge Steel

SKU # 62398032522
RoHS Compliant
Type: Vented Cabinet Door
Component Mounting: 27U Rack
Installation/​Operation: Hinged
HxW: 50.25x29.69 in. (1276.00x754.00 mm)
Material: 16 Gauge Steel
Finish: Sand Textured Black Powder Paint
Window HxW: 47.21x20.75 in. (1199.00x527.00 mm)