Menu Search
HAMMOND MANUFACTURING #CDF1949LLG1

Cabinet Door, 28U Rack, 48.75x19.33 in., 16 Gauge Steel

SKU # 62398056579 Manufacturer Series: Series CDF
RoHS Compliant
Type: Louver Vented Cabinet Door
Component Mounting: 28U Rack
Installation/​Operation: Hinged, Flush
HxW: 48.75x19.33 in. (1238.00x491.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray