You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C4BD3077VBK1

Cabinet Door, 44U Rack, 16 Gauge Steel, Hinged

SKU # 62398000972 Manufacturer Series: C4BD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Perforated Split Cabinet Door
Component Mounting: 44U Rack
Installation/​Operation: Hinged
HxW: 76.81x13.57 in. (1951.00x345.00 mm), 76.81x13.13 in. (1951.00x333.00 mm)
Material: 16 Gauge Steel
Finish: Textured Black Powder Paint
Window: 63 Percent F.A.R. Perforation
Window HxW: 71.81x8.50 in. (1824.00x216.00 mm),71.81x8.50 in. (1824.00x216.00 mm)