You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C4DF3077PBK1

Cabinet Door, 44U Rack, 76.81x26.38 in., 16 Gauge Steel

SKU # 62398000739 Manufacturer Series: C4DF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Window Cabinet Door
Component Mounting: 44U Rack
Installation/​Operation: Hinged
HxW: 76.81x26.38 in. (1951.00x670.00 mm)
Material: 16 Gauge Steel
Finish: Textured Black Powder Paint
Window: Smoked Acrylic, 6 mm Thick
Window HxW: 71.81x21.38 in. (1824.00x543.00 mm)