Menu Search
HAMMOND MANUFACTURING #RSDP19010LG2

Cabinet Door, 6U Rack, 10.38x19.00 in., 16 Gauge Steel

SKU # 62398058000 Manufacturer Series: RSDP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Door
Component Mounting: 6U Rack
Installation/​Operation: Hinged
HxW: 10.38x19.00 in. (264.00x483.00 mm)
Material: 16 Gauge Steel
Finish: Light Gray (RAL 7035)