Menu Search
HAMMOND MANUFACTURING #PHPF19012BK2

Door Panel, Front Mounting, 16.20x12.25 in., 14 Gauge Steel, Black, Hinged

SKU # 62398040989 Manufacturer Series: PHPF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Panel
Mounting Position: Front
Installation/​Operation: Hinged
HxW: 16.20x12.25 in. (411.5x311.1mm)
Material: Steel, 14 Gauge
Finish: Black

Additional Info: Ventilation: Non-Vented, Includes: Installed Lock and Two Keys