Menu Search
HAMMOND MANUFACTURING #PHPF19005BK2

Door Panel, Front Mounting, 16.20x5.25 in., 14 Gauge Steel, Black, Hinged

SKU # 62398040987 Manufacturer Series: PHPF
RoHS Compliant
Type: Door Panel
Mounting Position: Front
Installation/​Operation: Hinged
HxW: 16.20x5.25 in. (411.5x133.3mm)
Material: Steel, 14 Gauge
Finish: Black

Additional Info: Ventilation: Non-Vented, Includes: Installed Lock and Two Keys