Menu Search
HAMMOND MANUFACTURING #RCHD1917BK1

Locking Cabinet Door, 10U Rack, 17.38x18.88 in., Black

SKU # 62398000584 Manufacturer Series: RCHD
RoHS Compliant
Type: Locking Solid Cabinet Door
Component Mounting: 10U Rack
Installation/​Operation: Hinged
HxW: 17.38x18.88 in. (441.00x479.00 mm)
Material: 16 Gauge Steel
Finish: Black