Menu Search
HAMMOND MANUFACTURING #RSDL19056LG1

Locking Cabinet Door, 32U Rack, 55.75x18.84 in., Steel

SKU # 62398004705
RoHS Compliant
Type: Locking Louvered Cabinet Door
Component Mounting: 32U Rack
HxW: 55.75x18.84 in. (1416.00x478.00 mm)
Material: Steel
Finish: Light Gray (RAL 7035)