Menu Search
HAMMOND MANUFACTURING #SDC3USD

Locking Cabinet Door, 3U Rack, 6.67x24.59 in.

SKU # 62398095558
RoHS Compliant
Type: Locking Cable or Fan Cabinet Door
Component Mounting: 3U Rack
HxW: 6.67x24.59 in. (170.00x625.00 mm)
Material: 16 Gauge Steel