Menu Search
HAMMOND MANUFACTURING #RSDF19070LG1

Locking Cabinet Door, 40U Rack, 69.75x18.84 in., Steel

SKU # 62398004608
RoHS Compliant
Type: Locking Solid Cabinet Door
Component Mounting: 40U Rack
HxW: 69.75x18.84 in. (1772.00x478.00 mm)
Material: Steel
Finish: Light Gray (RAL 7035)