Menu Search
HAMMOND MANUFACTURING #RSDF19077LG1

Locking Cabinet Door, 44U Rack, 76.75x18.84 in., Steel

SKU # 62398004609
RoHS Compliant
Type: Locking Solid Cabinet Door
Component Mounting: 44U Rack
HxW: 76.75x18.84 in. (1949.00x478.00 mm)
Material: Steel
Finish: Light Gray (RAL 7035)