Menu Search
HAMMOND MANUFACTURING #RCHD1908BK1

Locking Cabinet Door, 5U Rack, 8.62x18.88 in., Black

SKU # 62398000542 Manufacturer Series: RCHD
RoHS Compliant
Type: Locking Solid Cabinet Door
Component Mounting: 5U Rack
Installation/​Operation: Hinged
HxW: 8.62x18.88 in. (219.00x479.00 mm)
Material: 16 Gauge Steel
Finish: Black