You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RCHD1910BK1

Locking Cabinet Door, 6U Rack, 10.38x18.88 in., Black

SKU # 62398000550 Manufacturer Series: RCHD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Solid Cabinet Door
Component Mounting: 6U Rack
Installation/​Operation: Hinged
HxW: 10.38x18.88 in. (264.00x479.00 mm)
Material: 16 Gauge Steel
Finish: Black