Menu Search
HAMMOND MANUFACTURING #SDC9USD

Locking Cabinet Door, 9U Rack, 17.17x24.59 in.

SKU # 62398095560
RoHS Compliant
Type: Locking Cable or Fan Cabinet Door
Component Mounting: 9U Rack
HxW: 17.17x24.59 in. (436.00x625.00 mm)
Material: 16 Gauge Steel