Menu Search
HAMMOND MANUFACTURING #CDF1956SBK1

Louvered Door, 32U Rack, Front or Rear Mounting, 56x19 in., 16 Gauge Steel, Black, Hinged

SKU # 62398032922
RoHS Compliant
Type: Louvered Door
Component Mounting: 32U Rack
Mounting Position: Front or Rear
Installation/​Operation: Hinged
HxW: 56.00x19.00 in. (1422.4x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Doors: Type - Louvered Door; Component Mounting - 32U Rack; Mounting Position - Front or Rear; Installation/Operation - Hinged; HxW - 56.00x19.00 in. (1422.4x482.6mm); Material - Steel, 16 Gauge; Finish - Black; Additional Information - Includes: Formed Plastic Handle, Quarter-Turn Lock; Manufacturer Series - C2