You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CDF1978LBK1

Louvered Door, 45U Rack, Front or Rear Mounting, 78x19 in., 16 Gauge Steel, Black, Hinged

SKU # 62398052511
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Louvered Door
Component Mounting: 45U Rack
Mounting Position: Front or Rear
Installation/​Operation: Hinged
HxW: 78.00x19.00 in. (1981.2x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Doors: Type - Louvered Door; Component Mounting - 45U Rack; Mounting Position - Front or Rear; Installation/Operation - Hinged; HxW - 78.00x19.00 in. (1981.2x482.6mm); Material - Steel, 16 Gauge; Finish - Black; Additional Information - Includes: Formed Plastic Handle, Quarter-Turn Lock; Manufacturer Series - C2