Menu Search
HAMMOND MANUFACTURING #RCSC19042SDBK1

Solid Door, 24U Rack, Front or Rear Mounting, 42 in., 16 Gauge Steel, Black, Left or Right Hinged

SKU # 62398075641
RoHS Compliant
Type: Solid Door
Component Mounting: 24U Rack
Mounting Position: Front or Rear
Installation/​Operation: Left or Right Hinged
HxW: 42.00 in. (1066.8mm)
Material: Steel, 16 Gauge
Finish: Black

Doors: Type - Solid Door; Component Mounting - 24U Rack; Mounting Position - Front or Rear; Installation/Operation - Left or Right Hinged; HxW - 42.00 in. (1066.8mm); Material - Steel, 16 Gauge; Finish - Black; Additional Information - Includes: Door Mounting Hardware, Installed Lock and Two Keys; Manufacturer Series - RCSCD