Menu Search
HAMMOND MANUFACTURING #RSDF19077BK1

Solid Door, 44U Rack, Front or Rear Mounting, 77x19 in., 16 Gauge Steel, Black

SKU # 62398052532
RoHS Compliant
Type: Solid Door
Component Mounting: 44U Rack
Mounting Position: Front or Rear
HxW: 77.00x19.00 in. (1955.8.2x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Additional Info: Includes: Four Leveling Feet