Menu Search
HAMMOND MANUFACTURING #CDF1978SBK1

Solid Door, 45U Rack, Front or Rear Mounting, 78x19 in., 16 Gauge Steel, Black, Hinged

SKU # 62398052512
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Door
Component Mounting: 45U Rack
Mounting Position: Front or Rear
Installation/​Operation: Hinged
HxW: 78.00x19.00 in. (1981.2x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Doors: Type - Solid Door; Component Mounting - 45U Rack; Mounting Position - Front or Rear; Installation/Operation - Hinged; HxW - 78.00x19.00 in. (1981.2x482.6mm); Material - Steel, 16 Gauge; Finish - Black; Additional Information - Includes: Formed Plastic Handle, Quarter-Turn Lock; Manufacturer Series - C2