Menu Search
HAMMOND MANUFACTURING #CDF1985SBK1

Solid Door, 49U Rack, Front or Rear Mounting, 85.75x19.00 in., 16 Gauge Steel, Black, Hinged

SKU # 62398032886 Manufacturer Series: C2
RoHS Compliant
Type: Solid Door
Component Mounting: 49U Rack
Mounting Position: Front or Rear
Installation/​Operation: Hinged
HxW: 85.75x19.00 in. (2178.1x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Additional Info: Includes: Formed Plastic Handle, Quarter-Turn Lock