Menu Search
HAMMOND MANUFACTURING #RSDF19026BK1

Solid Door, Front Mounting, 16 Gauge Steel, Black

SKU # 62398032611
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Door
Mounting Position: Front
Material: Steel, 16 Gauge
Finish: Black

Cabinet Doors: Type - Solid Door; Mounting Position - Front; Material - Steel, 16 Gauge; Finish - Black; Additional Information - Unit is Shipped Complete with: Two (2) Pairs of EIA-310-D Compliant Pre-installed Upper and Lower Round Hole Punched Mounting Rails, 1 Set of 4 Leveling Feet; Manufacturer Series - 1564

Additional Info: Unit is Shipped Complete with: Two (2) Pairs of EIA-310-D Compliant Pre-installed Upper and Lower Round Hole Punched Mounting Rails, 1 Set of 4 Leveling Feet