Menu Search
HAMMOND MANUFACTURING #RSDF19042BK1

Solid Door, Front or Rear Mounting, 41.75x18.84 in., 16 Gauge Steel, Black

SKU # 62398050171
RoHS Compliant
Type: Solid Door
Mounting Position: Front or Rear
HxW: 41.75x18.84 in. (1060.5x478.5mm)
Material: Steel, 16 Gauge
Finish: Black

Cabinet Doors: Type - Solid Door; Mounting Position - Front or Rear; HxW - 41.75x18.84 in. (1060.5x478.5mm); Material - Steel, 16 Gauge; Finish - Black; Additional Information - Unit is Shipped Complete with: Two (2) Pairs of EIA-310-D Compliant Pre-installed Upper and Lower Round Hole Punched Mounting Rails, 1 Set of 4 Leveling Feet; Manufacturer Series - 1564

Additional Info: Unit is Shipped Complete with: Two (2) Pairs of EIA-310-D Compliant Pre-installed Upper and Lower Round Hole Punched Mounting Rails, 1 Set of 4 Leveling Feet