Menu Search
HAMMOND MANUFACTURING #C2DF1949PBK1

Window Door, 28U Rack, Front or Rear Mounting, 49x19 in., 16 Gauge Steel, Black, Hinged

SKU # 62398032910 Manufacturer Series: C2
RoHS Compliant
Type: Window Door
Component Mounting: 28U Rack
Mounting Position: Front or Rear
Installation/​Operation: Hinged
HxW: 49.00x19.00 in. (1244.6x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Additional Info: Includes: Formed Plastic Handle, Quarter-Turn Lock