Menu Search
NVENT HOFFMAN #PDS78SS

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Stainless Steel; 700 x 800mm

SKU # 78351031329
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
HxW: 700 x 800mm
Material: Stainless Steel
Finish: Stainless Steel
Door Latching: 2-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.