Menu Search
NVENT HOFFMAN #PDS148

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Steel; 1400 x 800mm

SKU # 78351094870
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Material: Steel
HxW: 1400 x 800mm
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.