Menu Search
NVENT HOFFMAN #PDWG188SS

ProLineĀ® Door, Window; Flush Handle; 140-deg.; Stainless Steel; 1800 x 800mm

SKU # 78351031519
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
HxW: 1800 x 800mm
Material: Stainless Steel
Finish: Stainless Steel
Door Latching: 3-point
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Window: Safety Glass
Door Handle: Flush