Menu Search
NVENT HOFFMAN #PDW228

ProLineĀ® Door, Window; Flush Handle; 140-deg.; Steel; 2200 x 800mm

SKU # 78351091090
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
HxW: 2200 x 800mm
Door Latching: 3-point
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Material: Steel
Finish: Paint, Polyester Powder (Gray)
Window: Polycarbonate
Door Handle: Flush