Menu Search
Enclosures, Racks, and Cabinets Racks Cabinet Doors ProLineĀ® Door, Window; Flush Handle; 140-deg.; Steel

NVENT HOFFMAN

ProLineĀ® Door, Window; Flush Handle; 140-deg.; Steel

(18 Product Options)
  • Type: Window Door
  • Component Mounting: Hidden Hinge
  • Mounting Position: Front or Back
  • Installation/Operation: 140-deg. Swing
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Material: Steel
Finish: Paint, Polyester Powder (Gray)
Window: Polycarbonate
Door Handle: Flush