Menu Search
NVENT HOFFMAN #PDS78STR

Enclosure Door, Rear Mount, 27.79 in. H x 31.17 in. W

SKU # 78351038169 Manufacturer Series: P9
RoHS Compliant
Type: Enclosure Door
Mounting Position: Rear
Installation/​Operation: Side Hinged
HxW: HxW: 27.79 x 31.17 in.
Material: 16 Gauge Steel
Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Door Latching: 2 Point Latch W/Quarter Turn Insert

Rear doors are side hinged. The hinges are hidden and provide 130° door swing. Optional ProLine™ 180° hinge kit is available (see ProLine™ solid rear door accessories in this section). Doors can be hinged from left or right. Door includes two point latchi